Shop INTERION BY GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Interion Freestanding Office Partition Panel with Partial Window, 36-1/4inW x 96inH, Tan
- Mfr # 695788FWTN
- Zoro # G411826616
product price:Â
$
501.99
/ea
Key Features
Material
Steel
Color
Tan
Overall Depth
1-3/4 in
Height (In.)
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695788FWTN
- Zoro #
- G411826616
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 36-1/4 in
- Overall Depth
- 1-3/4 in
- Height (In.)
- 96 in
Details
- Material
- Steel
- Color
- Tan
- Item
- Partial Window
Description
Interion By Global Industrial Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4in thick fabric upholstered panel with an MDF frame. The honeycomb core and heavy tackable liner add structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.