Zoro Homepage

Interion High-Low 3 Way Connector Kit For Two 60inH Panel

  • Mfr # 240258

  • Zoro # G611892350


product price: $36.59
/ea

Key Features

Material
Steel
Color
Black
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240258
Zoro #
G611892350
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel
Color
Black
Item
Connector
Assembly Required
No

Description

Interionfts By Global Industrial High-Low 3-Way Connector Kit For Two 60in H Panels. Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a short panel perpendicular to 2 straight 60in H panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.