
Interion High-Low 3 Way Connector Kit For Two 72in H Panel
Mfr # 240257
Zoro # G111892423
product price: $34.89
/eaKey Features
Material
Steel
Color
Black
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240257
Zoro #
G111892423
UPC #
-
Country of Origin
Viet Nam
Details
Material
Steel
Color
Black
Item
Connector
Assembly Required
No
Description
Interionfts By Global Industrial High-Low 3-Way Connector Kit For two 72inH Panels. Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a short panel perpendicular to two 72H panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.