
Interion High-Low 90 Degree Connector Kit For 42in Low Panel
Mfr # 240255
Zoro # G611892381
product price: $23.89
/eaKey Features
Material
Steel
Color
Black
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240255
Zoro #
G611892381
UPC #
707022028028
Country of Origin
Viet Nam
Details
Material
Steel
Color
Black
Item
Connector
Assembly Required
No
Description
Interionfts By Global Industrial High-Low Corner Connector Kit For 42H Low Panel. Steel connector easily joins 2 privacy partitions of a different height at a 90° angle. For use when the lower panel is 42H. Includes a left corner and a right corner top connector for your choice of corner configuration. Order 1 kit for each corner connection planned using partitions of varying height. Easy assembly with included hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.