Interion High-Low 90 Degree Connector Kit For 60in Low Panel
- Mfr # 240253
- Zoro # G511892566
product price:
$
38.29
/ea
Key Features
Material
Steel
Color
Black
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240253
- Zoro #
- G511892566
- UPC #
- 707022028011
- Country of Origin
- Viet Nam
Details
- Material
- Steel
- Color
- Black
- Item
- Connector
- Assembly Required
- No
Description
Interionfts By Global Industrial High-Low Corner Connector Kit For 60H Low Panel. Steel connector easily joins 2 privacy partitions of a different height at a 90° angle. For use when the lower panel is 60H. Includes a left corner and a right corner top connector for your choice of corner configuration. Order 1 kit for each corner connection planned using partitions of varying height. Easy assembly with included hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.