Zoro Homepage

Interion High Low Corner 90 Degree Connector Kit For 46in Low Panel

  • Mfr # 240255R

  • Zoro # G311864459


product price: $38.39
/ea

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240255R
Zoro #
G311864459
UPC #
707022030380
Country of Origin
Multiple

Details

Material
Steel
Color
Black
Item
Connector

Description

Interion OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY. Interion By Global Industrial High-Low 90° Connector Kit for 46inH Panel. Durable steel connector with Black finish easily joins 2 privacy partitions of a different height at a 90° angle. For use when the lower panel is 46inH. Kit includes a left corner and a right corner top connector for your choice of corner configuration. Includes one 42inH plastic filler post and one corner base cap. Order 1 kit for each corner connection planned using partitions of varying height. Easy assembly with included hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.