Interion High Low Corner 90 Degree Connector Kit For 64in Low Panel
- Mfr # 240253R
- Zoro # G211864603
product price:
$
37.15
/ea
Key Features
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240253R
- Zoro #
- G211864603
- UPC #
- -
- Country of Origin
- Multiple
Details
- Material
- Steel
- Color
- Black
- Item
- Connector
Description
Interion OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY. Interion By Global Industrial High-Low 90° Connector Kit for 64inH Panel. Durable steel connector with Black finish easily joins 2 privacy partitions of a different height at a 90° angle. For use when the lower panel is 64inH. Kit includes a left corner and a right corner top connector for your choice of corner configuration. Includes one 60inH plastic filler post and one corner base cap. Order 1 kit for each corner connection planned using partitions of varying height. Easy assembly with included hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.