
Interion High Low Three Way Kit For Two 64in High Panel
Mfr # 240258R
Zoro # G111864482
product price: $34.89
/eaKey Features
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240258R
Zoro #
G111864482
UPC #
-
Country of Origin
Multiple
Details
Material
Steel
Color
Black
Item
Connector
Description
Interion OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY. Interion By Global Industrial High-Low Three-Way Connector Kit for Two 64inH Panels. Durable steel connector with Black finish easily joins 3 privacy partitions of a different height in a T-configuration. For use when connecting a short panel perpendicular to 2 straight 64inH panels. Includes one 60inH plastic filler post and one flat, 3-way cover. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.