Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
Interion High-Low Three Way Kit For Two 76in High Panel With Cable
- Mfr # 240257P
- Zoro # G411864465
product price:
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240257P
- Zoro #
- G411864465
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Color
- Black
- Item
- Connector
Description
Interion OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY. Interion By Global Industrial High-Low Three-Way Connector Kit with Extended Corner Cable for Two 76H Panels. Durable steel connector with Black finish easily joins 3 privacy partitions of a different height in a T-configuration. For use when connecting a short panel perpendicular to 2 straight 76inH panels. Includes one 72H plastic filler post and one flat, 3-way cover. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.