
Interion Low-High 3 Way For Two 60in Low Panel
Mfr # 240254
Zoro # G111864611
product price: $30.65
/eaKey Features
Material
Steel
Color
Black
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240254
Zoro #
G111864611
UPC #
-
Country of Origin
Viet Nam
Details
Material
Steel
Color
Black
Item
Connector
Assembly Required
No
Description
Low-High 3-Way Connector Kit For 60H Low Panel. Interion By Global Industrial Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a 72H panel perpendicular to 2 straight 60 panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.