Interion Low-High Three Way Kit For Two 46in Low Panel With Cable
- Mfr # 240256P
- Zoro # G811864478
product price:
$
93.15
/ea
Key Features
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240256P
- Zoro #
- G811864478
- UPC #
- -
- Country of Origin
- Multiple
Details
- Material
- Steel
- Color
- Black
- Item
- Connector
Description
Interion OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY. Interion By Global Industrial Low-High Three-Way Connector Kit with Extended Corner Cable for Two 46 Low Panels. Durable steel connector with Black finish easily joins 3 privacy partitions of a different height in a T-configuration. For use when connecting a 64in or 76H panel perpendicular to 2 straight 46 panels. Includes one 42H plastic filler post and one flat, 3-way cover. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.