Zoro Homepage

Interion Low High Three Way Kit For Two 64in High Panel

  • Mfr # 240254R

  • Zoro # G011864476


product price: $41.69
/ea

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240254R
Zoro #
G011864476
UPC #
-
Country of Origin
Multiple

Details

Material
Steel
Color
Black
Item
Connector

Description

Interion OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY. Interion By Global Industrial Low-High Three-Way Connector Kit for Two 64in Low Panels. Durable steel connector with Black finish easily joins 3 privacy partitions of a different height in a T-configuration. For use when connecting a 76inH panel perpendicular to 2 straight 64in panels. Includes one 60inH plastic filler post and one flat, 3-way cover. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.