
Interion Magnetic Whiteboard Partition for Double Collaboration Desk
Mfr # 695448
Zoro # G411865264
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Material
Whiteboard
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695448
Zoro #
G411865264
UPC #
707022033992
Country of Origin
Multiple
Dimensions
Height
16 in
Width
55 in
Details
Material
Whiteboard
Color
White
Description
To be used in conjunction with the Interion Double Sided Open Office Desk 694859. This Interion By Global Industrial desk partition incorporates a magnetic whiteboard on each side. Write or hang notes without pointy pins or poking holes. Includes all necessary hardware to install into the center of the desk, giving each user a bit of privacy when working in a shared environment. Overall panel dimensions: 55inW x 16inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.