
Interion Mobile Deluxe Office Partition Panel, 24-1/4inW x 100-1/2inH, Tan
Mfr # 695791MTN
Zoro # G411826821
product price: $352.99
/eaKey Features
Material
Steel
Color
Tan
Height (In.)
100-1/2 in
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695791MTN
Zoro #
G411826821
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
24-1/4 in
Height (In.)
100-1/2 in
Details
Material
Steel
Color
Tan
Assembly Required
Yes
Description
Interion By Global Industrial Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4in thick upholstered panel features an interior engineered wood MDF frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3in swivel casters all locking that provide full mobility and allow easy transport from area to area. Deluxe models include a cherry finished wood cap which measures 1-1/2inH x 1-3/4inD. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.