Interion Mobile Deluxe Office Partition Panel, 36-1/4inW x 64-1/2inH, Gray

  • Mfr # 694968MGY

  • Zoro # G611826560


product price:  $253.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Height (In.)
64-1/2 in
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694968MGY
Zoro #
G611826560
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36-1/4 in
Height (In.)
64-1/2 in

Details

Material
Steel
Color
Gray
Assembly Required
Yes

Description

Interion By Global Industrial Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4in thick upholstered panel features an interior engineered wood MDF frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3in swivel casters all locking that provide full mobility and allow easy transport from area to area. Deluxe models include a cherry finished wood cap which measures 1-1/2inH x 1-3/4inD. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.