Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
Interion Mobile Office Partition Panel, 24-1/4inW x 63inH, Gray
- Mfr # 694953MGY
- Zoro # G711826637
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height (In.)
63 in
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 694953MGY
- Zoro #
- G711826637
- UPC #
- -
- Country of Origin
- Viet Nam
- Material
- Steel
- Color
- Gray
- Assembly Required
- Yes
Dimensions
- Overall Width
- 24-1/4 in
- Height (In.)
- 63 in
Description
Interion By Global Industrial Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4in thick upholstered panel features an interior engineered wood MDF frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3in swivel casters all locking that provide full mobility and allow easy transport from area to area. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.