
Interion Mobile Office Partition Panel, 24-1/4inW x 75inH, Gray
Mfr # 694954MGY
Zoro # G911826635
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height (In.)
75 in
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
694954MGY
Zoro #
G911826635
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
24-1/4 in
Height (In.)
75 in
Details
Material
Steel
Color
Gray
Assembly Required
Yes
Description
Interion By Global Industrial Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4in thick upholstered panel features an interior engineered wood MDF frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3in swivel casters all locking that provide full mobility and allow easy transport from area to area. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.