Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion Mobile Office Partition Panel, 48-1/4inW x 63inH, Tan

  • Mfr # 694959MTN

  • Zoro # G011826535


product price: $303.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Height (In.)
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694959MTN
Zoro #
G011826535
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
48-1/4 in
Height (In.)
63 in

Details

Material
Steel
Color
Tan

Description

Interion By Global Industrial Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4in thick upholstered panel features an interior engineered wood MDF frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3in swivel casters all locking that provide full mobility and allow easy transport from area to area. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.