Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion Mobile Office Partition Panel with Partial Window, 48-1/4inW x 75inH, Tan

  • Mfr # 694984MTN

  • Zoro # G011826764


product price: $428.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Height (In.)
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694984MTN
Zoro #
G011826764
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
48-1/4 in
Height (In.)
75 in

Details

Material
Steel
Color
Tan
Item
Partial Window

Description

Interion By Global Industrial Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4in thick upholstered panel features an interior engineered wood MDF frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3in swivel casters all locking that provide full mobility and allow easy transport from area to area. Mobile Panels with windows include a 5mm thick translucent polycarbonate inset which allows light in while still maintaining privacy, bringing an elegant and upscale look to any office space. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.