Zoro Homepage

Interion Modular Partition Base Panel with Baseline Raceway Power, 36inW x 38inH, Blue

  • Mfr # 695958BLBE

  • Zoro # G111826787


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
Overall Width
36 in
Overall Depth
3 in
Height (In.)
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695958BLBE
Zoro #
G111826787
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
3 in
Height (In.)
38 in

Details

Material
Steel
Color
Blue

Description

Durable steel construction. Electric capability. Clean and modern aesthetic. Update your commercial offices with the Interion Modular Partition Base Panel with Baseline Raceway Power. The panelfts steel construction provides long-lasting stability, while the modern appearance instantly updates and organizes your office. Users can combine them with the Interion Modular Partition Stacking Panels to stack their space up to 70in H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.