
Interion Mounted Clear Desk Divider, 36inW x 24inH
Mfr # 695840
Zoro # G511864709
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Material
Acrylic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695840
Zoro #
G511864709
UPC #
707022457583
Country of Origin
China
Dimensions
Width
36 in
Height
24 in
Details
Material
Acrylic
Color
Clear
Description
Dividers or sneeze guards that value space occupancy, convenience, and protection. In contrast to standalone dividers that can intrude on space at the end of your desk, the Interion Mounted Desk Divider sits just outside the edge of your working table or desk allowing you to keep your materials and tools right where they are. The divider uses a secure clamp and adjustable arm to ensure a tight and stable fit on desks and tables of all types. Use a single unit for one desk or multiple units to turn any classroom, study room, or cubicle space into a social distant compliant area. Thick acrylic base stands upright to block passages of airborne particulates. Clear, transparent finish allows easy visibility. 3 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.