
Interion Multi Circuit Starter Cable, 144in
Mfr # 249055
Zoro # G611937778
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
144 in
Color
Silver
Finish
Galvanized
Wire Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249055
Zoro #
G611937778
UPC #
707022114462
Country of Origin
United States
Dimensions
Length
144 in
Wire Size
#10 AWG
Details
Item
Cable
Material
Steel
Color
Silver
Finish
Galvanized
Wire Material
Copper
Insulation Rating
600V
Description
Multi Circuit Starter Cable - 144in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.