Zoro Homepage

Interion Multi Circuit Starter Cable, 72in

  • Mfr # 249054

  • Zoro # G711937685


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
72 in
Material
Steel
Finish
Galvanized
Insulation Rating
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249054
Zoro #
G711937685
UPC #
707022114455
Country of Origin
United States

Dimensions

Length
72 in
Wire Size
#10 AWG

Details

Item
Cable
Color
Silver
Material
Steel
Finish
Galvanized
Insulation Rating
600V
Wire Material
Copper

Description

Multi Circuit Starter Cable - 72in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.