Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
Interion Office Chair Mat for Carpet, 46inW x 60inL with 25in x 12in Lip, Straight Edge
- Mfr # 607901
- Zoro # G711864912
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
46 in
Length
60 in
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607901
- Zoro #
- G711864912
- UPC #
- 12544029775
- Country of Origin
- United States
Dimensions
- Width
- 46 in
- Length
- 60 in
Details
- Color
- Clear
- Material
- Vinyl
Description
Interion Office Chair Mat for Carpeted Floor. This versatile chair mat immediately unfolds for instant use right out of the box. The ability to fold the mat, reduce its size and easily move it from one are to the next is advantageous for workspaces that change or move. This sturdy, vinyl mat from Interion By Global Industrial will help prolong the life of valuable flooring by protecting against chair caster wear and tear. Any chair user will be able to maneuver their chair easily and effortlessly, as this mat withstands heavy traffic and features an anti-skid textured top. Mat underside has special anchor points that will keep the mat firmly positioned on carpeted surfaces. This chair mat is ideal for low pile carpet up to 1/4in thick, including padding. Chair Mat Dimensions: 46inW x 60inL. 1/10in thick with a 25in x 12in lip. Straight Edge. GREENGUARD Gold Certified for Low Chemical Emissions to UL 2818
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.