Interion Office Partition Panel with Partial Window & Raceway, 48-1/4inW x 46inH, Gray

  • Mfr # 694755WNGY

  • Zoro # G911826437


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Overall Width
48-1/4 in
Overall Depth
1-3/4 in
Height (In.)
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694755WNGY
Zoro #
G911826437
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
48-1/4 in
Overall Depth
1-3/4 in
Height (In.)
46 in

Details

Material
Steel
Color
Gray
Item
Partial Window

Description

Interion By Global Industrial raceway partitions create private offices and cubicles. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Non-Electric Panels include a basic raceway without cabling. Panel is flame retardant to meet California 117 flammability standard. 1-3/4in thick fabric upholstered panels feature an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength. 4inH Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. Window frame is approximately 3/4in wide. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.