Interion Office Partition Panel with Pass-Thru Cable, 24-1/4inW x 64inH, Gray

  • Mfr # 277661PGY

  • Zoro # G911826444


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Overall Width
24-1/4 in
Overall Depth
1-3/4 in
Height (In.)
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
277661PGY
Zoro #
G911826444
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
24-1/4 in
Overall Depth
1-3/4 in
Height (In.)
64 in

Details

Material
Steel
Color
Gray

Description

Interion By Global Industrial 24inW Partition Panels are a perfect endcap to help partially close off your cubicle. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Can be connected together with Electric and Non-Electric panels to only place power where you need it. Pass-Through Panels include raceways with electric cabling to connect adjoining Electric panel raceways. Panel is flame retardant to meet California 117 flammability standard. 1-3/4in thick fabric upholstered panels feature an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength. 4inH Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.