Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers & 12 36in Hanging Clamps

  • Mfr # 298697

  • Zoro # G411936773


product price:  $434.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
White
Height
10 in
Width
23 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
298697
Zoro #
G411936773
UPC #
-
Country of Origin
China

Dimensions

Height
10 in
Width
23 in
Depth
14 in

Details

Item
Wall Rack
Material
Steel
Color
White

Description

Durable, steel constructed vertical storage rack provides accessible storage for blueprints, drawings, and other acceptable documents. Compact design allows minimal space occupancy and for clamps to pivot for quick viewing. Traditional beige color finish features an industrial look and feel that is suitable for offices and studios. 12 pivot hangers included. Easy assembly. Rack Measures 10in H x 23in W x 14in D. 1 Year Limited Warranty. The included high capacity blueprint and flat file clamps grip and hold documents in a secure and easy to access position. Traditional silver color finish features an industrial look and feel that is suitable for offices and studios. Clamps Measures 2in H x 36in W x 3/4in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.