Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers

  • Mfr # 316107

  • Zoro # G211936683


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
10 in
Color
White
Width
23 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316107
Zoro #
G211936683
UPC #
707022403436
Country of Origin
China

Dimensions

Height
10 in
Width
23 in
Depth
14 in

Details

Item
Wall Rack
Material
Steel
Color
White

Description

Durable, steel constructed vertical storage rack provides accessible storage for blueprints, drawings, and other acceptable documents. Compact design allows minimal space occupancy and for clamps to pivot for quick viewing. Traditional beige color finish features an industrial look and feel that is suitable for offices and studios. 12 pivot hangers included. Hanging Clamps Sold Separately. Easy assembly. Measures 10in H x 23in W x 14in D. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.