Interion Pre-Configured Office Cubicle, 6ftW x 6ftD x 60inH, Add-On Kit, Gray

  • Mfr # 236649GY

  • Zoro # G111864451


product price:  $856.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Fabric Panels / Wood Frame / Steel Connectors
Color
Gray
Overall Width
72 in
Overall Depth
72 in
Height (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236649GY
Zoro #
G111864451
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
72 in
Overall Depth
72 in
Height (In.)
60 in

Details

Material
Fabric Panels / Wood Frame / Steel Connectors
Color
Gray
Assembly Required
Yes

Description

Gray partition panels help reduce noise, create privacy & use space efficiently. Use Interion By Global Industrial Preconfigured Partitioned Offices to create private office spaces, cubicles, reception stations and call centers for any office environment. Panels are flame retardant to meet the California 117 flammability standard. 1-5/8 thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partitioned Office includes five 3ft panels and necessary hardware. Partition panels include adjustable leveling feet that are ideal for uneven surfaces. Easy assembly. 1 Year Limited Warranty. Add-On Kit Includes: 5 3ftW x 5ftH Panels. Necessary Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.