Interion Steel Shop Stool w/Backrest & Padded Seat, Adjustable Height 19in-27in, Black, 2PK
- Mfr # B2217147
- Zoro # G411937459
product price:Â
$
254.99
/pk of 2, $127.50/ea
Free Shipping & Returns
Key Features
Color
Black
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2217147
- Zoro #
- G411937459
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Item
- Shop Stool
- Assembled/Unassembled
- Unassembled
Description
The durable construction and classic design of these heavy-duty stools from Interion By Global Industrial are ideal for hands-on settings like art rooms, science labs, home economics or shop classrooms. These reliable stools feature a sturdy frame of 18-gauge steel tubing securely welded to a 14in diameter seat pan. Riveted through the steel pan is 1/2in-thick vinyl cushioning that will provide years of dependable use. Footrest rings are securely bonded to each leg with four spotwell contact points. Adjustable height legs feature self-leveling glides and adjust in 1in increments up to 8 additional inches. Height Range - 19in - 27inH. Padded backrest measures 6inH x 12inW and adjusts up/down and forward/back. 2 stools per pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.