
Interion Synthetic Leather Reception Bench, Black
Mfr # 695732
Zoro # G111937025
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18-1/4 in
Overall Height
18 in
Material
Synthetic Leather
Width
48 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695732
Zoro #
G111937025
UPC #
707022409292
Country of Origin
China
Dimensions
Overall Depth
18-1/4 in
Overall Height
18 in
Width
48 in
Details
Material
Synthetic Leather
Item
Reception Bench
Color
Black
Assembly
Unassembled
Description
Synthetic leather ensures lasting use and durability. Weighs less than 30 lbs., making it easy to lift and transport. Coordinates with the Interion Synthetic Leather Reception Chair with Arms 695731 and the Interion Armless Synthetic Leather Reception Chair 695730. Accommodate spaces that need extra seating with the Interion Synthetic Leather Reception Bench. Retrofit waiting rooms, reception areas, and a variety of indoor gathering spaces. The bench features a 4in thick cushion for optimal comfort and support. Plus, the steel framing has a black powder coat finish that easily matches surrounding industrial and commercial furnishings. Bench is designed to support up to 250 lbs. of weight. Seat dimensions: 48inW x 18-1/4inD x 17-1/4inH. Back dimensions: 23inW x 16inH. Traditional black finish chair blends well in a variety of settings. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.