Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion T-Leg Bracket Kit With Casters Per Pair

  • Mfr # 695128

  • Zoro # G811937622


product price: $55.25
/ea

Key Features

Material
Steel
Color
Black
Overall Width
18 in
Height (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695128
Zoro #
G811937622
UPC #
707022033329
Country of Origin
Viet Nam

Dimensions

Overall Width
18 in
Height (In.)
11 in

Details

Material
Steel
Color
Black
Item
Panel Legs

Description

T-Leg Bracket Kit Per Pair. Solid steel T-Legs with Casters can be installed on any Interion By Global Industrial Partition Panel, providing easily mobility in any area. Four 3in Casters are included all locking creating a mobile room divider that is sturdy enough to transport anywhere. Install it on Interion Partition Panels and it allows you to easily divide a work area in any office or commercial setting. For use only with Interion Partition Panels. Sold as pairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products