Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
Interion Three Way Connector Kit For 46in H Panel w/o Cable
- Mfr # 248990R
- Zoro # G611892251
product price:Â
$
32.59
/ea
Key Features
Material
Steel
Color
Black
Height (In.)
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248990R
- Zoro #
- G611892251
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Color
- Black
- Item
- Connector
Dimensions
- Height (In.)
- 46 in
Description
Interion By Global Industrial Three-Way Connector Kit for 46inH PanelDurable steel connector with Black finish easily joins 3 privacy partitions in a T-configuration. Includes one 42inH plastic filler post and one flat, 3-way cover. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware. This kit does not include any power cabling. Should you need a kit that includes a cable to pass electricity, please refer to model 248990P.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.