Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion Three Way Connector Kit For 64in H Panel With 1 Pass Through Cable

  • Mfr # 238648P

  • Zoro # G811892600


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Height (In.)
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238648P
Zoro #
G811892600
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
64 in

Details

Material
Steel
Color
Black
Item
Connector

Description

Interion By Global Industrial Three-Way Connector Kit with Extended Corner Cable for 64H Panel. Durable steel connector with Black finish easily joins 3 privacy partitions in a T-configuration. Includes one 60H plastic filler post, one flat, 3-way cover, and corner cable. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.