Interion Traditional Pedestal File, 2 Drawers, 16inW x 20inD x 29inH, Black
- Mfr # 248771
- Zoro # G311863995
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
29 in
Material
Steel
Overall Depth
20 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248771
- Zoro #
- G311863995
- UPC #
- 707022028233
- Country of Origin
- China
Dimensions
- Height
- 29 in
- Overall Depth
- 20 in
- Width
- 16 in
Details
- Color
- Black
- Material
- Steel
- Item
- Pedestal
- Assembled/Unassembled
- Unassembled
Description
Interion By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with charcoal finished steel. File Cabinet includes a finished steel top that allows unit to be used as a freestanding cabinet. Features 2 file drawers that accept letter or legal size filing. Pedestal includes ganged cylinder lock and recessed handles. Includes adjustable leveling glides. Easy assembly. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.