
Interion Translucent Partition For Double Collaboration Desk
Mfr # 694860
Zoro # G111863508
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Color
Frosted
Height
16 in
Width
55 in
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
694860
Zoro #
G111863508
UPC #
707022032841
Country of Origin
Multiple
Dimensions
Height
16 in
Width
55 in
Details
Color
Frosted
Material
Polycarbonate
Description
To be used in conjunction with the Interion By Global Industrial Double Sided Open Office Desk 694859. This translucent partition incorporates a 5mm thick fluted polycarbonate divider screen and is supported by steel brackets. Includes all necessary hardware to install into the center of the desk, giving each user a bit of privacy when working in a shared environment while letting ambient light through. Overall panel dimensions: 55inW x 16inH. Window panel dimensions: 49inW x 10inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.