
Interion Universal Clamp-On Desk Partition, Magnetic Whiteboard
Mfr # 695447
Zoro # G911865283
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
16 in
Material
Whiteboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695447
Zoro #
G911865283
UPC #
707022034012
Country of Origin
Viet Nam
Dimensions
Width
56 in
Height
16 in
Details
Color
White
Material
Whiteboard
Description
This Interion By Global Industrial divider screen incorporates a magnetic whiteboard on each side. Write or hang notes without pointy pins or poking holes. Includes all necessary hardware to install onto any desk surface up to 2 inches thick. The partition provides each user a bit of privacy when working in a shared environment. Overall panel dimensions: 55inW x 16inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.