Interion Wall Mount Coat & Towel Rack With Shelf, 48inW, Chrome

  • Mfr # 695827

  • Zoro # G811892228


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome
Color
Silver
Width (In.)
48 in
Depth (In.)
14-3/4 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695827
Zoro #
G811892228
UPC #
707022455619
Country of Origin
China

Dimensions

Width (In.)
48 in
Depth (In.)
14-3/4 in
Height (In.)
17 in

Details

Item
Wall Mount Coat Racks
Material
Chrome
Color
Silver
Assembly
Unassembled

Description

The Interion 48in Coat and Towel Chrome Rack stores coats, towels, and similar apparel in a simple and convenient clothes rack. This compact and wall mountable item is ideal for classrooms, offices, hotels, hospitals and changing areas that require a low maintenance and an out-of-the-way coat stand alternative. Shelf piece provides additional space for small accessories or other belongings. Each hook piece and shelf is brandished in a traditional chrome finish to compliment any surrounding commercial or industrial space. Supports weight up to 350 lbs. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.