Interion Wall Mount Coat & Towel Rack With Shelf, 60inW, Chrome

  • Mfr # 695828

  • Zoro # G611892206


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome
Color
Silver
Assembly
Unassembled
Width (In.)
60 in
Height (In.)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695828
Zoro #
G611892206
UPC #
707022455626
Country of Origin
China

Dimensions

Width (In.)
60 in
Height (In.)
17 in
Depth (In.)
14-3/4 in

Details

Item
Wall Mount Coat Racks
Material
Chrome
Color
Silver
Assembly
Unassembled

Description

The Interion 60in Coat and Towel Chrome Rack stores coats, towels and similar apparel in a simple and convenient clothes rack. This compact and wall mountable item is ideal for classrooms, offices, hotels, hospitals and changing areas that require a low maintenance and an out-of-the-way coat stand alternative. Shelf piece provides additional space for small accessories or other belongings. Each hook piece and shelf is brandished in a traditional chrome finish to compliment any surrounding commercial or industrial space. Supports weight up to 350 lbs. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.