
Interion Wood Coffee Table, 48in x 24in, Black
Mfr # 695753BK
Zoro # G611863596
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Length
24 in
Height
16 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695753BK
Zoro #
G611863596
UPC #
707022430722
Country of Origin
China
Dimensions
Width
48 in
Length
24 in
Height
16 in
Details
Assembled/Unassembled
Unassembled
Description
Interion Wood Coffee Table 48in x 24in - Black. Interion By Global Industrial Coffee and End Tables are great additions to any Reception Area. These Reception Coffee Tables feature 1in thick laminate tops, with a PVC edge banding. The wood laminate legs are 2in x 2in thick offering support and stability. Overall dimensions : 48inW x 24inD x 16inH. Weight capacity: 40 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.