Interion Wood Coffee Table with Steel Frame, 48in x 24in, Black

  • Mfr # 695755BK

  • Zoro # G611864029


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Length
24 in
Height
16 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695755BK
Zoro #
G611864029
UPC #
707022430807
Country of Origin
China

Dimensions

Width
48 in
Length
24 in
Height
16 in

Details

Assembled/Unassembled
Unassembled

Description

Interion Wood Coffee Table with Steel Frame 48in x 24in - Black. Interion By Global Industrial Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1in thick laminate tops, with a PVC edge banding. The powder coated steel legs are 1in x 1in thick offering support and stability. Overall dimensions : 48inW x 24inD x 16inH. Weight capacity: 37 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.