Shop INTERION BY GLOBAL INDUSTRIAL
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Rack, White, Steel, 16 in W, 39 to 53 in H, 26 to 38 in D
- Mfr # 298700
- Zoro # G411936728
product price:Â
$
445.99
/ea
Key Features
Color
White
Width
16 in
Height
39 to 53 in
Material
Steel
Depth
26 to 38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 298700
- Zoro #
- G411936728
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 39 to 53 in
- Depth
- 26 to 38 in
Details
- Item
- Mobile Rack
- Color
- White
- Material
- Steel
Description
The Interion™ Expandable Mobile Plan Center are designed for blueprints, plan drawings, maps and other large-format documents. The frame is steel forged in a compact design that holds files together in a secure and neat arrangement where facilities and studios require mobile, accessible, and reliable blue print storage. This mobile plan center is height adjustable and includes a telescoping hanging area and base to allow for flexibility with the size of the plans intended for storage. Caster wheels provide ease of transportation from one worksite location to another. Beige color finish gives a professional look and feel that is suitable for all environments. 1 Year Limited Warranty. The included high capacity blueprint and flat file clamps grip and hold documents in a secure and easy to access position. Traditional silver color finish features an industrial look and feel that is suitable for offices and studios. Clamps Measures 2in H x 36in W x 3/4in D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.