Mobile Rack, White, Steel, 26-1/2 in W, 46 to 65 in H, 29 to 46 in D
- Mfr # 298703
- Zoro # G711936794
product price:Â
$
786.99
/ea
Key Features
Color
White
Width
26-1/2 in
Height
46 to 65 in
Material
Steel
Depth
29 to 46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 298703
- Zoro #
- G711936794
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 26-1/2 in
- Height
- 46 to 65 in
- Depth
- 29 to 46 in
Details
- Item
- Mobile Rack
- Color
- White
- Material
- Steel
Description
Easy-to-use vertical files provide ideal space-saving storage system for blueprints, drawings, plans and more. This model permits clamps to pivot for viewing and access. Each binder holds up to 100 sheets. The exclusive suspension system allows clamps to be slipped in and out of storage rack easily. Nylon tightening knobs and brass inserts eliminate the need for binding. Includes 4in label for easy identification. Constructed of durable anodized aluminum with a rugged Sand baked enamel finish. Includes 12 pivot brackets, and each rack accepts 12 clamps. Blueprint Mobile unit includes four 3in swivel casters, 2 rear locking. Accepts print sizes up to 60inL x 42inW. The included high capacity blueprint and flat file clamps grip and hold documents in a secure and easy to access position. Traditional silver color finish features an industrial look and feel that is suitable for offices and studios. Clamps Measures 2in H x 36in W x 3/4in D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.