
Office Desk, 24 in D X 30 in H, 36 in W X Steel Frame, Laminate Top, Rustic Gray
Mfr # 249012ARGY
Zoro # G911864422
product price:Â $321.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
24 in
Overall Height
30 in
Material
Steel Frame, Laminate Top
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
249012ARGY
Zoro #
G911864422
UPC #
-
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
30 in
Details
Item
Office Desk
Color
Rustic Gray
Material
Steel Frame, Laminate Top
Assembled/Unassembled
Unassembled
Description
Interion By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Desktop includes 2-3/16in diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Return Desks, Corner Desks or Corner Connectors to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.