Office Desk, 24 in D X 30 in H, 60 in W X Steel Frame, Laminate Top, Rustic Gray

  • Mfr # 240345RGY

  • Zoro # G911864743


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Overall Depth
24 in
Overall Height
30 in
Material
Steel Frame, Laminate Top
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240345RGY
Zoro #
G911864743
UPC #
707022036672
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
30 in

Details

Item
Office Desk
Color
Rustic Gray
Material
Steel Frame, Laminate Top
Assembled/Unassembled
Unassembled

Description

Interion By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Desktop includes 2-3/16in diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Return Desks or Corner Desks to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products