
Office Desk, 24 in D X 30 in H, 72 in W X Steel Frame, Laminate Top, Mahogany
Mfr # 240346MH
Zoro # G811864669
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Overall Width
72 in
Overall Depth
24 in
Overall Height
30 in
Material
Steel Frame, Laminate Top
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240346MH
Zoro #
G811864669
UPC #
-
Country of Origin
China
Dimensions
Overall Width
72 in
Overall Depth
24 in
Overall Height
30 in
Details
Item
Office Desk
Color
Mahogany
Material
Steel Frame, Laminate Top
Assembled/Unassembled
Unassembled
Description
Interion By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Desktop includes 2-3/16in diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Return Desks or Corner Desks to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.