Office Desk, 30 in D X 29 in H, 72 in W X

  • Mfr # 695599

  • Zoro # G811865710


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Overall Width
72 in
Overall Depth
30 in
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695599
Zoro #
G811865710
UPC #
707022035798
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
30 in
Overall Height
29 in

Details

Item
Office Desk

Description

Interion Open Plan Desk, 72inW x 30inD x 29inH, Light Gray Top with Black Base. Configure an office environment of your choice using the open desking system From Interion By Global Industrial- a modular design which maximizes versatility based on your changing needs. This collection is suited for individual as well as collaborative work and can be expanded as your business grows. Alternate between standard height desks and standing desks, use return desks to create inLin and inUin shaped desks, add storage, connect multiple desks - the configurations are limitless. Work surfaces are made of laminate and are pre-drilled for easy assembly. They feature pre-installed cross braces for added strength and stability. Legs are made of steel for long lasting durability. All hardware to connect desks is included. Desk Dimensions: 72inW x 30inD x 29inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.