Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
Office Desk Shell, 36 in D X 29 in H, 71 in W X
- Mfr # 695933MC
- Zoro # G811865338
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Overall Width
71 in
Overall Depth
36 in
Overall Height
29 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695933MC
- Zoro #
- G811865338
- UPC #
- 707022468305
- Country of Origin
- Malaysia
- Item
- Office Desk Shell
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 71 in
- Overall Depth
- 36 in
- Overall Height
- 29 in
Description
Grommet hole for proper wire management. Comfortable 29in height. Full-front modesty panel. Measuring a large 71inW x 36inD, the InterionDesk Shell has a simple minimalist style made with mocha-colored laminate legs, top, and full front modesty panel that makes it ideal for most office environments. Assembly required. 1-Year Warranty. Optional return shell to create a larger, L-shaped desk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.