Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
Ottoman, 18 in W, 18 in H, Synthetic Leather, Black
- Mfr # 695630BK-AM
- Zoro # G411865721
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
18 in
Width
18 in
Depth
18 in
Material
Synthetic Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695630BK-AM
- Zoro #
- G411865721
- UPC #
- 707022437622
- Country of Origin
- China
Dimensions
- Height
- 18 in
- Width
- 18 in
- Depth
- 18 in
Details
- Color
- Black
- Material
- Synthetic Leather
- Item
- Ottoman
- Assembly Required
- No
Description
Fun, modular guest seating pieces from Interion: By Global Industrial can be configured in a multitude of ways and shapes to fit your specific needs. Pair together different shapes and colors to create fun reception or collaboration areas. Seats can double as ottomans or side tables. Padded with PU Leather over a sturdy wood frame. Overall Dimensions of Rectangle Bench: 18inL x 18inW x 18inH This collection consists of rectangles, squares and circles in various colors. Upholstery is antimicrobial. BIFMA and Greenguard Certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.