
Partial Window, 80 in D X 44 in H, 116 in W X Blue
Mfr # 694920WCB
Zoro # G111863621
product price:Â $2,380.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Overall Width
116 in
Overall Depth
80 in
Overall Height
44 in
Color
Blue
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
694920WCB
Zoro #
G111863621
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
116 in
Overall Depth
80 in
Overall Height
44 in
Details
Item
Partial Window
Color
Blue
Assembled/Unassembled
Unassembled
Description
L-Shaped Reception Station with Window, 116inW x 80inD x 44inH, Cherry Counter, Blue Panel. Interion By Global Industrial reception stations with windows are built for strength, functionality and convenience Ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1 thick scratch resistant laminate. 12inD reception counter provides a convenient writing surface for guest and visitors while maintaining personnel privacy. Desktops include 2-3/16in diameter cable management grommet openings. Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of Interion partitions which help reduce noise and create privacy. These reception stations feature a 5mm thick translucent polycarbonate window which allows light in while still maintaining privacy. These windows bring an elegant and upscale look to any office space, perfect for first impressions. Reception panels are flame retardant to meet the California 117 flammability standard. These 1-3/4 thick fabric upholstered panels feature an interior engineered wood MDF frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes adjustable leveling feet that are ideal for uneven surfaces. L-Shaped Reception Station includes 36in corner desk, a 36inW x 24inD return and a 72inW desk. Desks accept installation of Optional Storage options sold separately including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.